Edwards Signaling, FSRZI-A, Remote Zone Indicator
See all 8 items in product family

Edwards Signaling, FSRZI-A, Remote Zone Indicator

Item #: WBB790215

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $74.72
Product Information
Customer Review
Product Q&A
Accessories
Edwards Signaling, FSRZI-A, Remote Zone Indicator

The Edwards E-FSC Series panels have several remote annunciation options. The serial remote annunciator bus can be run up to 700 feet on untwisted non-shielded 18-gauge cable. Several annunciator models round out the family to provide a range of features and functions. As many as three annunciators may be mounted in a single standard electrical box, sharing an attractive trim plate that blends with any decor. The FSRSI Remote System Indicator is ideal for common system annunciation. It includes four LEDs and a local silence/lamp test switch. The LEDs indicate power status, alarm, supervisory, trouble and ground fault. The silence switch will silence the onboard trouble buzzer if active. The switch can also be used to initiate a lamp test of the LEDs on all connected FSRSIs and FSRZIs. The FSRZI Remote Zone Indicator is used to indicate zone status. It contains five red LEDs. Depending on the jumper setting selected, the LEDs will indicate either IDCs 1 through 5 or IDCs 6 through 7. The panel can support two modules programmed for each selection.

Product Specifications

    • DESCRIPTIONRemote Zone Indicator
    • APPROVALSUL, ULC, CSFM
    • ACCESSORYY
    • MANUFACTURER PART NUMBERFSRZI-A
    • BRANDEdwards Signaling
    • TO BE USED WITHE-FSC
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
54.145.235.23:26