Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fire Protection


(1,069 Items)
Sub Category
Alarm Initiating Devices (93)
Remove
Edwards Signaling, FSUIM, Universal Interface Module
Remove

      Items
Edwards Signaling, FSUIM, Universal Interface Module Edwards Signaling, FSUIM, Universal Interface Module


Edwards Signaling, FSUIM, Universal Interface Module
Edwards Signaling, FSUIM, Universal Interface Module
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB790309
Price: $37.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Edwards Signaling, FSUIM, Universal Interface Module

The Edwards E-FSC Series panels have several remote annunciation options. The serial remote annunciator bus can be run up to 700 feet on untwisted non-shielded 18-gauge cable. Several annunciator models round out the family to provide a range of features and functions. As many as three annunciators may be mounted in a single standard electrical box, sharing an attractive trim plate that blends with any decor. The FSRSI Remote System Indicator is ideal for common system annunciation. It includes four LEDs and a local silence/lamp test switch. The LEDs indicate power status, alarm, supervisory, trouble and ground fault. The silence switch will silence the onboard trouble buzzer if active. The switch can also be used to initiate a lamp test of the LEDs on all connected FSRSIs and FSRZIs. The FSRZI Remote Zone Indicator is used to indicate zone status. It contains five red LEDs. Depending on the jumper setting selected, the LEDs will indicate either IDCs 1 through 5 or IDCs 6 through 7. The panel can support two modules programmed for each selection.

Product Specifications
DESCRIPTION Universal Interface Module
APPROVALS UL, ULC, CSFM
TO BE USED WITH E-FSC
MODULE TYPE Universal Interface
ACCESSORY Y
BRAND Edwards Signaling™
MANUFACTURERS PART NUMBER FSUIM


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Push Station, "Evacuation", Yellow - PSEV-Y

Push Station, "Evacuation", Yellow - PSEV-Y

From $75.95
More Info
Add to Cart
Pull Station, Explosion-Proof - MPEX

Pull Station, Explosion-Proof - MPEX

From $410.95
More Info
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
(74)