Pull Station, Explosion-Proof
See all 21 items in product family

Pull Station, Explosion-Proof

Item #: WBB193038

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $614.21
Product Information
Customer Review
Product Q&A
Accessories
The Model MPEX Explosion-Proof Pull Station is designed for harsh environments. The unit is rated for Class I, Division 1, Groups C & D; Class II, Division 1, Groups E, F and G; and Class III. MPEX is rated NEMA 7 for Groups C & D and NEMA 9 for Groups E, F and G. The Model MPEX Explosion-Proof Pull Station is designed for hazardous locations where flammable gases, vapors, combustible dusts or easily ignitable fibers are present. The unique swing-up front cover exposes a pull-down ring which activates the alarm; this two-step process prevents accidental activation. The MPEX is reset by depressing the shaft and returning the plate to its original position. Contacts on the unit are rated 120VAC, 60Hz at six amps continuous. The enclosure is made of copper-free cast aluminum alloy. Installation is made easy via the feed through 3/4 conduit openings found on either end of the MPEX. It is painted bright red for high visibility and has clearly marked operating instructions on the face plate.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES4
    • WIDTH INCHES3
    • COLOR FINISHRed
    • DESCRIPTIONPulll Station, Explosion-Proof
    • PACKAGE QUANTITY1
    • BRANDFederal Signal
    • MANUFACTURER PART NUMBERMPEX
    • APPROVALUL and ULC Listed, CSA Certified, CSFM Approved
    • MOUNT TYPEWall
    • MADE IN THE U.S.A.Yes
    • APPROVALSUL, ULC Listed, CSA, CSFM Approved

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed