Push Station, Emergency, Red
See all 4 items in product family

Push Station, Emergency, Red

Item #: WBB193002

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $93.60

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Push Station, Emergency, Red - PSEM-R

Initiating devices cover a wide range of industrial and commercial applications. The Federal Signal pushbutton stations function like a traditional fire alarm Pull station, providing a simple contact closure to activate emergency equipment, audible and visual signals and alarm panels. This red Emergency unit has a Push and Turn reset button and can be equipped with a tamper-resistant polycarbonate cover to protect against physical damage to the station and to prevent false alarms without restricting use in emergency situations (Cover not included).The terminal block provides easy installation and maintenance. Units mount on existing single-gang electrical boxes or 4 x 4 electrical boxes with plaster ring adapters (customer supplied). Units are UL and cUL Listed, meeting Type 3R specifications for outdoor use with the cover and gasket. They are also ADA Compliant (requiring less than five foot pounds for activation). Contact ratings for the Push Button Stations are 600VAC @ 3 amps and 250VDC @ 1 amp

Documents are in PDF format

Product Specifications

    • WIDTH INCHES5-1/2
    • DEPTH INCHES2-2/4
    • COLOR FINISHRed
    • DESCRIPTIONEmergency
    • PACKAGE QUANTITY1
    • TYPEPush Station
    • MOUNT TYPE4" Square Electrical Box
    • MANUFACTURER PART NUMBERPSEM-R
    • MADE IN THE U.S.A.Yes
    • BRANDFederal Signal
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
54.211.247.249:60