Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Fire Barrier Caulk CP-25 WB+ 5 Gallon Pail
See all 11 items in product family

3M™ Fire Barrier Caulk CP-25 WB+ 5 Gallon Pail

Item #: WBB34735

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $518.00
Product Information
Customer Review
Product Q&A
3M™ Fire Barrier Caulk CP-25 WB+ 5 Gallon Pail

Designed for use as sealants to provide long lasting durability. Premium elastomeric latex caulk designed for use as one-part fire, smoke, noxious gas and water sealant for through-penetrations. Package quantity is 1. Size is 5 gallon pail.

Product Specifications

    • DESCRIPTION3M™ Fire Barrier Caulk CP-25 WB+
    • PACKAGE QUANTITY1
    • SIZE5 Gallon Pail
    • BRAND3M™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!