Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Fire Barrier Composite Sheet CS-195+, 36" x 36" Boxed
See all 13 items in product family

3M™ Fire Barrier Composite Sheet CS-195+, 36" x 36" Boxed

Item #: WBB34744

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 383.95
Product Information
Customer Review
Product Q&A
3M™ Fire Barrier Composite Sheet CS-195+ - 36" x 36" Boxed

A 36" x 36" one-part composite system comprised of four components, used for shielding cable trays and conduit, HVAC ductwork and vital process equipment from radiant heat, flame spread and smoke.

Documents
SDS

Documents are in PDF format

Product Specifications

    • DESCRIPTION3M™ Fire Barrier Composite Sheet CS-195+
    • SIZE36" x 36" Boxed
    • BRAND3M™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed