Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3m™ Fire Barrier Fs-195+ Wrap/Strip, 2" X 24" - Pkg Qty 10
See all 14 items in product family

3m™ Fire Barrier Fs-195+ Wrap/Strip, 2" X 24" - Pkg Qty 10

Item #: WBB34765

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$17.50 each

Sold in packages of 10

Price: $175.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
3M™ Fire Barrier FS-195+ Wrap/Strip, 2" x 24"

One-part, intumescent elastomeric strip with foil on one side. Documented aging properties. Can be cut to fit irregular shapes. Up to 4 hours of Fire Protection. 10 per case.

Product Specifications

    • DESCRIPTION3M™ Fire Barrier FS-195+ Wrap/Strip
    • PACKAGE QUANTITY10 per case
    • SIZE2" x 24"
    • BRAND3M™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.181.242:66