Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3m™ Fire Barrier Ic 15wb+ Caulk, 10.1 Fl. Oz. Cartridge - Pkg Qty 12
See all 11 items in product family

3m™ Fire Barrier Ic 15wb+ Caulk, 10.1 Fl. Oz. Cartridge - Pkg Qty 12

Item #: WBB34762

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.00 each

Sold in packages of 12

Price: $168.00
Product Information
Customer Review
Product Q&A
3M™ Fire Barrier IC 15WB+ Caulk, 10.1 fl. oz. Cartridge

Designed for use as sealants to provide long lasting durability. Water based latex, intumescent smoke and firestopping sealant for wall and floor penetrations. Easy-to-handle formulation bonds to gypsum wallboard, concrete, metals, wood, plastic and cable jacketing. Dries to firm, rubber-like solid. Firestop tested up to 3 hours in accordance with ASTM E 814 (UL 1479) & CAN/ULC S115. Package quantity is 12 per case. Size is 10.1 fluid ounce cartridge. Fire Resistance tested for static construction joint systems in accordance with ASTM E 1966 (UL 2079).

Features:
  • Helps minimize sound transfer
  • Compatible for use with CPVC piping
  • Applied with conventional caulking equipment
  • Expansive UL-listed and other third-party systems
  • Halogen-free
  • Sag-resistant
  • Excellent adhesion
  • Re-enterable/repairable
  • Paintable
  • Easy clean up with water


Documents
SDS

Documents are in PDF format

Product Specifications

    • DESCRIPTION3M™ Fire Barrier IC 15WB+
    • PACKAGE QUANTITY12 per case
    • SIZE10.1 fl. oz. Cartridge
    • TYPESealant
    • BRAND3M™
    • COLORYellow

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!