Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3m™ Fire Barrier Ic 15wb+ Caulk, 20 Oz. Sausage - Pkg Qty 10
See all 11 items in product family

3m™ Fire Barrier Ic 15wb+ Caulk, 20 Oz. Sausage - Pkg Qty 10

Item #: WBB34764

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$19.00 each

Sold in packages of 10

Price: $190.00
Product Information
Customer Review
Product Q&A
3M™ Fire Barrier IC 15WB+ Caulk, 20 oz. Sausage

Designed for use as sealants to provide long lasting durability. Water based latex, intumescent smoke and firestopping sealant for wall and floor penetrations. Easy-to-handle formulation bonds to gypsum wallboard, concrete, metals, wood, plastic and cable jacketing. Dries to firm, rubber-like solid. Provides up to 2 hours fire protection. Package quantity is 10 per case. Size is 20 oz sausage.

Documents
SDS

Documents are in PDF format

Product Specifications

    • DESCRIPTION3M™ Fire Barrier IC 15WB+ Caulk
    • PACKAGE QUANTITY10 per case
    • SIZE20 oz. Sausage
    • BRAND3M™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed