Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3m™ Fire Barrier Pillow Fb369 (Nominally 3" X 6" X 9") - Pkg Qty 20
See all 13 items in product family

3m™ Fire Barrier Pillow Fb369 (Nominally 3" X 6" X 9") - Pkg Qty 20

Item #: WBB34749

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$21.50 each

Sold in packages of 20

Price: $430.00
Product Information
Customer Review
Product Q&A
3M™ Fire Barrier Pillow FB369 (Nominally 3" x 6" x 9")

The 3M™ Fire Barrier Pillow is a self-contained highly intumescent product designed to firestop a wide variety of through-penetrations including cable trays (up to two per opening), conduit and blank openings, which penetrate fire-rated construction. 20 per case.

Product Specifications

    • DESCRIPTION3M™ Fire Barrier Pillow FB369
    • PACKAGE QUANTITY20 per case
    • SIZE(Nominally 3" x 6" x 9")
    • BRAND3M™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed