Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3m™ Fire Barrier Self-Locking Pillows (Large) 3" X 6" X 9", 98040054748 - Pkg Qty 20
See all 14 items in product family

3m™ Fire Barrier Self-Locking Pillows (Large) 3" X 6" X 9", 98040054748 - Pkg Qty 20

Item #: WBB34775

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$35.95 each

Sold in packages of 20

Price: $719.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
3M™ Fire Barrier Self-Locking Pillows (Large) 3" x 6" x 9"

3M™ Fire Barrier Self Locking Pillows are based on the design of our 3M™ Fire Barrier Pillows they provide all of the system coverage you have gotten use to plus they provide the added benefits of interlocking strips which allow them to easily be installed in floors and walls and removed quickly when new services are added. 20 per case.

Product Specifications

    • DESCRIPTION3M™ Fire Barrier Self-Locking Pillows
    • PACKAGE QUANTITY20 per case
    • SIZE(Large) 3" x 6" x 9"
    • BRAND3M™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.72.65:68