Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Fire Barrier Water Tight Silicone Sealant 3000 WT, 4.5 Gallon Pail
See all 14 items in product family

3M™ Fire Barrier Water Tight Silicone Sealant 3000 WT, 4.5 Gallon Pail

Item #: WBB34755

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 574.00
Product Information
Customer Review
Product Q&A
3M™ Fire Barrier Water Tight Silicone Sealant 3000 WT, 4.5 Gallon Pail

3M™ Fire Barrier Water Tight Sealant 3000 WT is a premium, ready-to-use, single component, neutral cure, non-slumping, intumescent silicone sealant. The sealant cures upon exposure to atmospheric humidity to form a flexible seal.

Documents
SDS

Documents are in PDF format

Product Specifications

    • DESCRIPTION3M™ Fire Barrier Water Tight Silicone Sealant
    • SIZE3000 WT - 4.5 Gallon Pail
    • BRAND3M™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed