Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3m™ Fire Block Sealant Fb 136, 10.1 Fluid Ounce Cartridge - Pkg Qty 12
See all 14 items in product family

3m™ Fire Block Sealant Fb 136, 10.1 Fluid Ounce Cartridge - Pkg Qty 12

Item #: WBB34776

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.00 each

Sold in packages of 12

Price: $72.00
Product Information
Customer Review
Product Q&A
3M™ Fire Block Sealant FB 136, 10.1 Fluid Ounce Cartridge

3M™ is introducing 3M™ Fire Block Sealant FB 136, a one component, water-based, non-combustible draft, smoke and fireblocking sealant, designed to resist high temperatures and smoke passage in non-rated construction. 12 per case.

Documents
SDS

Documents are in PDF format

Product Specifications

    • DESCRIPTION3M™ Fire Block Sealant FB 136
    • PACKAGE QUANTITY12 per case
    • SIZE10.1 Fluid Ounce Cartridge
    • BRAND3M™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed