Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ FireDam™ Acrylic Latex Caulk 150+, 4.5 gallon pail
See all 11 items in product family

3M™ FireDam™ Acrylic Latex Caulk 150+, 4.5 gallon pail

Item #: WBB34732

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 225.95
Product Information
Customer Review
Product Q&A
3M™ FireDam™ Acrylic Latex Caulk 150+, 4.5 gallon pail

Designed for use as sealants to provide long lasting durability. Caulk used to firestop metal pipes and cables through concrete or gypsum and for use in dynamic head-of-wall systems. Package quantity is 1. Size is 4.5 gallon pail.

Documents
SDS

Documents are in PDF format

Product Specifications

    • DESCRIPTION3M™ FireDam™ Acrylic Latex Caulk 150+
    • PACKAGE QUANTITY1
    • SIZE4.5 gallon pail
    • BRAND3M™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed