Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Direct Plug & Batt Operated Co Alarms, Kidde 900-0113-02 - Pkg Qty 2
See all 6 items in product family

Direct Plug & Batt Operated Co Alarms, Kidde 900-0113-02 - Pkg Qty 2

Item #: WBB314720

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $155.08 Save up to 25%
$57.95 each

Sold in packages of 2

Price: $115.90
Product Information
Customer Review
Product Q&A
Accessories
CO & EXPLOSIVE GAS ALARM/9V BAT BU
  • Digital display
  • Test/reset button
  • 1 second alarm and "gas" on display for gas detection
  • 4 quick beeps for CO alarm

Product Specifications

    • WEIGHT1-1/2 lb
    • APPROVALUL
    • HEIGHT11-1/4 in
    • POWER SOURCE120 VAC
    • WIDTH2-1/4 in
    • TEMP. RANGE40.0 °F [Min], 100.0 °F [Max]
    • DIA.6.1000 in
    • LENGTH7-1/2 in
    • SOUND LEVEL85 dB
    • MANUFACTURER PART NUMBER900-0113-02
    • TYPECarbon Monoxide Alarm
    • GAS TYPECarbon Monoxide, Gas
    • SENSOR TYPEElectrochemical
    • BRANDKidde
    • DEPTH1.80 in

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:21