Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fire Protection


(1,069 Items)
Sub Category
Fire Extinguishers (96)
Remove
ProPlus™ Multi-Purpose Dry Chemical Fire Extinguishers - ABC Type, KIDDE 468000
Remove

      Items
ProPlus™ Multi-Purpose Dry Chemical Fire Extinguishers - ABC Type, KIDDE 468000 ProPlus™ Multi-Purpose Dry Chemical Fire Extinguishers - ABC Type, KIDDE 468000


ProPlus™ Multi-Purpose Dry Chemical Fire Extinguishers - ABC Type, KIDDE 468000
ProPlus™ Multi-Purpose Dry Chemical Fire Extinguishers - ABC Type, KIDDE 468000
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB314947
Price: $49.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

2.5LB ABC FIRE EXT.
  • Designed to meet most commercial and industrial specifications
  • Easy to read gauge
  • Powder coated cylinder for corrosion protection
  • Rechargeable
  • Tough impact resistant metal valve, handle and lever
  • Includes: Wall Hanger
Product Specifications
HEIGHT INCHES 15
DIAMETER INCHES 3
OPERATING TEMP. -40 °F [Min], 120 °F [Max]
OPERATING PRESSURE 195.0 psi
OPERATING DISTANCE 10 ft [Min], 15 ft [Max]
MOUNTING POSITION Upright
LENGTH 3 in
FIRE TYPE Common Combustibles, Electrical Equipment, Flammable Liquids Gases & Solvents
EXTINGUISHING MATERIAL Monoammonium Phosphate
CAPACITY WT. 2-1/2
BODY MATERIAL Steel
BRAND KIDDE
APPROVAL UL listed
WEIGHT 3.60 lb
WIDTH 3 in
UL-RATING 1-A, 10-B:C
OPERATING TIME 8.00 s [Min], 12.00 s [Max]


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Fire Extinguisher Dry Chemical 10 Lb.

Fire Extinguisher Dry Chemical 10 Lb.

From $69.95
More Info
Add to Cart
Fire Extinguisher Sign - 3-Sided Sign - Acrylic

Fire Extinguisher Sign - 3-Sided Sign - Acrylic

From $11.31
More Info
Add to Cart
Fire Extinguisher Dry Chemical 2 1/2 Lb.

Fire Extinguisher Dry Chemical 2 1/2 Lb.

From $32.95
More Info
Add to Cart
Sentry Dry Chemical Extinguishers, ANSUL 429101-A02VB

Sentry Dry Chemical Extinguishers, ANSUL 429101-A02VB

From $44.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)