Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fire Protection


(1,069 Items)
Sub Category
Fire Extinguisher Cabinets & Parts (747)
Remove
Extinguisher Cabinets, KIDDE 468042
Remove

      Items
Extinguisher Cabinets, KIDDE 468042 Extinguisher Cabinets, KIDDE 468042


Extinguisher Cabinets, KIDDE 468042
Extinguisher Cabinets, KIDDE 468042
Sold by: globalindustrial.com
Availability:  Out of stock, please check back soon.
Stock No: WBB314791
Price: $55.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
OUT OF STOCK. Sorry, this item is not available for sale until further notice.

Product Information
Product Q&A
Write A Review

10LB SURFACE MOUNT CABINET
  • Tempered safety glass
  • Break Rite™ handle
  • Cabinet surface mounted
  • Long-life coating
  • Vandal-resistant assembly
Product Specifications
DESCRIPTION Surface Mount
COLOR Tan
INTERIOR TUB DEPTH INCHES 7.5
INTERIOR TUB HEIGHT INCHES 24
INTERIOR TUB WIDTH INCHES 6
MATERIAL Steel
WEIGHT 12 Lb.
WIDTH 6 in, 9 in
OVERALL LENGTH 7-1/2
OVERALL HEIGHT 23
BRAND KIDDE
EXTINGUISHER SIZE 10 Lb.


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Fire Extinguisher Cabinet W/Full Acrylic Window, 1.5" Square Trim, 6"D, Steel

Fire Extinguisher Cabinet W/Full Acrylic Window, 1.5" Square Trim, 6"D, Steel

From $66.95
More Info
Add to Cart
AED Cabinet Surface Mount, 85 Db Audible Alarm, Steel

AED Cabinet Surface Mount, 85 Db Audible Alarm, Steel

From $175.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)