Fire Extinguisher Cabinets
Type
Extinguisher Size
Mounting Location
Availability
Brand
Indoor/Outdoor
Window Material
Breakable Window
Height Range (in)
Width
Length
Material
Color
Price
Mounting Location
Surface
Extinguisher Size
10 Lbs.
Lockable
No
Height
24 in
Mounting Location
Surface
Extinguisher Size
10 Lbs.
Lockable
No
Height
24 in
Mounting Location
Surface
Extinguisher Size
2-1/2-5 Lbs.
Lockable
Yes
Series
Chief
Mounting Location
Surface
Extinguisher Size
10 Lbs.
Lockable
Yes
Series
Chief
Activar Inc. SS Fire Extinguisher Cabinet, Clear Acrylic Bubble Window, Fully Recessed
Mounting Location
Fully Recessed
Extinguisher Size
10 Lbs.
Lockable
No
Series
Clear Vu Series
Global Industrial Fire Extinguisher Cabinet, Surface Mount, Lockable, Fits 2-1/2-5 Lbs.
Mounting Location
Surface
Extinguisher Size
2-1/2-5 Lbs.
Lockable
Yes
Height
20 in
Mounting Location
Semi Recessed
Extinguisher Size
2-1/2-6 Lbs.
Lockable
No
Height
24 in
Potter Roemer Alta Steel Fire Extinguisher Cabinet, Breakable Glass Window Lock, Surface Mt.
Mounting Location
Surface
Extinguisher Size
5 Lbs.
Lockable
Yes
Series
Alta
Activar Inc. Steel Fire Extinguisher Cabinet, Vertical Acrylic Window, Semi-Recessed, 3" Trim, 6"D
Mounting Location
Semi Recessed
Extinguisher Size
10 Lbs.
Lockable
No
Series
Ambassador Series
Potter Roemer Alta Steel Fire Extinguisher Cabinet, Tempered Glass Window, Fully Recessed
Mounting Location
Fully Recessed
Extinguisher Size
10 Lbs.
Lockable
No
Series
Alta
Mounting Location
Surface
Extinguisher Size
2-1/2-5 Lbs.
Lockable
Yes
Series
Chief
Cato Fire Extinguisher Cabinet Panel Replacement, Fits 10 Lbs. Extinguisher, Clear
Extinguisher Size
10 Lbs.
Series
Chief
Height
22-5/8 in
Mounting Location
Fully Recessed
Extinguisher Size
10 Lbs.
Lockable
No
Series
Ambassador Series
Potter Roemer Alta SS Fire Extinguisher Cabinet, Tempered Glass Window, Fully Recessed, 3-1/4"D
Mounting Location
Fully Recessed
Extinguisher Size
5 Lbs.
Lockable
No
Series
Alta
Mounting Location
Surface
Extinguisher Size
10 Lbs.
Lockable
Yes
Series
Chief
Mounting Location
Surface
Extinguisher Size
2-1/2-5 Lbs.
Lockable
No
Height
18 in
Potter Roemer Loma Steel Fire Extinguisher Cabinet, Full Acrylic Window, Fully Recessed
Mounting Location
Fully Recessed
Extinguisher Size
10 Lbs.
Lockable
No
Series
Loma
Activar Inc. Steel Fire Extinguisher Cabinet, Solid Door, Semi-Recessed 4" Rolled Trim
Mounting Location
Semi Recessed
Extinguisher Size
10 Lbs.
Lockable
No
Series
Ambassador Series
Global Industrial Fire Extinguisher Cabinet, Surface Mount, Lockable, Fits 10 Lbs.
Mounting Location
Surface
Extinguisher Size
10 Lbs.
Lockable
Yes
Height
26 in
Height
41-3/8 in
Height
19 in
Height
18 in
Height
18 in
Height
19 in
Activar Inc. SS Fire Extinguisher Cabinet, Vertical Acrylic Window, Semi-Recessed, 3" Rolled Trim
Mounting Location
Semi Recessed
Extinguisher Size
10 Lbs.
Lockable
No
Series
Cosmopolitan Series
Activar Inc. Aluminum Fire Extinguisher Cabinet, Full Acrylic Window, Fully Recessed, 6"D
Mounting Location
Fully Recessed
Extinguisher Size
10 Lbs.
Lockable
No
Series
Academy Series
Potter Roemer Alta SS Fire Extinguisher Cabinet, Tempered Glass Window, Fully Recessed, 4"D
Mounting Location
Fully Recessed
Extinguisher Size
10 Lbs.
Lockable
No
Series
Alta
Activar Inc. SS Fire Extinguisher Cabinet, Vertical Acrylic Window, Semi-Recessed 1.5" Sq. Trim
Mounting Location
Semi Recessed
Extinguisher Size
10 Lbs.
Lockable
No
Series
Cosmopolitan Series
Activar Inc. Aluminum Fire Extinguisher Cabinet, Full Acrylic Window, Fully Recessed, 5.5"D
Mounting Location
Fully Recessed
Extinguisher Size
5 Lbs.
Lockable
No
Series
Academy Series
Height
18 in
Activar Inc. Steel Fire Extinguisher Cabinet, Solid Door, Semi-Recessed 3" Rolled Trim
Mounting Location
Semi Recessed
Extinguisher Size
10 Lbs.
Lockable
No
Series
Ambassador Series
Height
19 in
Cato Fire Extinguisher Cabinet Panel Replacement, Fits 5 Lbs. Extinguisher, Clear
Mounting Location
Surface
Extinguisher Size
5 Lbs.
Series
Chief
Height
18-5/16 in
Activar Inc. SS Fire Extinguisher Cabinet, Clear Acrylic Bubble Window, Semi-Recessed
Mounting Location
Semi Recessed
Extinguisher Size
10 Lbs.
Lockable
No
Series
Clear Vu Series
Activar Inc. Steel Fire Extinguisher Cabinet, Vertical Acrylic Window, Surface Mount, Saf-T-Lok
Mounting Location
Surface
Extinguisher Size
10 Lbs.
Lockable
Yes
Series
Ambassador Series
Activar Inc. Steel Fire Extinguisher Cabinet, Vertical Acrylic Window, Fully Recessed, 6"D
Mounting Location
Fully Recessed
Extinguisher Size
10 Lbs.
Lockable
No
Series
Ambassador Series
Mounting Location
Surface
Extinguisher Size
20 Lbs.
Lockable
No
Series
Alta
Activar Inc. Steel Fire Extinguisher Cabinet, Full Acrylic Window, Fully Recessed, 5.5"D
Mounting Location
Fully Recessed
Extinguisher Size
5 Lbs.
Lockable
No
Series
Ambassador Series
Activar Inc. Steel Fire Extinguisher Cabinet, Vertical Acrylic Window, Semi-Recessed
Mounting Location
Semi Recessed
Extinguisher Size
10 Lbs.
Lockable
No
Series
Ambassador Series
Activar Inc. Steel Fire Extinguisher Cabinet, Full Acrylic Window, Semi-Recessed, Saf-T-Lok,4" Trim
Mounting Location
Semi Recessed
Extinguisher Size
10 Lbs.
Lockable
Yes
Series
Ambassador Series
Activar Inc. Steel Fire Extinguisher Cabinet, Vertical Acrylic Window Surface Mount
Mounting Location
Surface
Extinguisher Size
10 Lbs.
Lockable
No
Series
Ambassador Series
Series
Chief
Height
8 in