Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fire Extinguisher Cabinet, Full Acrylic Window, Fully Recessed 6"D, Steel

Rollover image to zoom in

Click image to enlarge

See all 130 items in product family

Fire Extinguisher Cabinet, Full Acrylic Window, Fully Recessed 6"D, Steel

Item #: WBB765079

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $122.00 Save up to 39%
Price: $74.95
Product Information
Customer Review
Product Q&A
Accessories
Fire Extinguisher Cabinet, Full Acrylic Window, Fully Recessed 6"D, Steel

The JL line of fire extinguisher cabinets brings you quality at a great value. These cabinets are made in the USA and built to last. Select from steel, aluminum or stainless steel, and several door styles with clear acrylic glazing or solid door. All models with 4" or lower trim are ADAC-compliant. Look for fire-rated cabinets wtih the "FX" on the model number.

Features:
  • CRS with white powder coat finish
  • Flush cabinet doors with a 5/8" door stop are attached by a continuous hinge and equipped with zinc plated handle and roller catch
  • 1-3/4" face trim on door and frame
  • Tub is CRS with white powder coat finish

Product Specifications

    • DEPTH INCHES6"
    • HEIGHT FEET24"
    • PACKAGE QUANTITY1
    • GLAZINGFull Acrylic
    • BRANDJL Industries / Activar
    • TRIM STYLEFlat Trim
    • SERIESAmbassador Series
    • TYPECabinet W/Full Acrylic Window
    • MANUFACTURER PART NUMBER1015F10
    • WIDTH10.5"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.168.74:26