Fire Extinguisher Cabinets
Brand
Breakable Window
Indoor/Outdoor
Window Material
Height Range (in)
Width
Length
Material
Color
Price
Mounting Location
Surface
Extinguisher Size
10 Lbs.
Lockable
No
Height
24 in
Mounting Location
Surface
Extinguisher Size
20 Lbs.
Lockable
Yes
Series
Chief
Global Industrial Fire Extinguisher Cabinet, Surface Mount, Lockable, Fits 2-1/2-5 Lbs.
Mounting Location
Surface
Extinguisher Size
2-1/2-5 Lbs.
Lockable
Yes
Height
20 in
Mounting Location
Surface
Extinguisher Size
20 Lbs.
Lockable
No
Series
Alta
Potter Roemer Alta SS Fire Extinguisher Cabinet, Tempered Glass Window, Surface Mount
Mounting Location
Surface
Extinguisher Size
10 Lbs.
Lockable
No
Series
Alta
Global Industrial Fire Extinguisher Cabinet, Surface Mount, Lockable, Fits 10 Lbs.
Mounting Location
Surface
Extinguisher Size
10 Lbs.
Lockable
Yes
Height
26 in