Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fire-Rated Fire Extinguisher Cabinet, Solid Door, Fully Recessed 6"D, Steel

Rollover image to zoom in

Click image to enlarge

See all 115 items in product family

Fire-Rated Fire Extinguisher Cabinet, Solid Door, Fully Recessed 6"D, Steel

Item #: WBB764947

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $257.00 Save up to 39%
Price: $ 157.95
Product Information
Customer Review
Product Q&A
Accessories
Fire-Rated Fire Extinguisher Cabinet, Solid Door, Fully Recessed 6"D, Steel

The JL line of fire extinguisher cabinets brings you quality at a great value. These cabinets are made in the USA and built to last. Select from steel, aluminum or stainless steel, and several door styles with clear acrylic glazing or solid door. All models with 4" or lower trim are ADAC-compliant. Look for fire-rated cabinets wtih the "FX" on the model number.

Features:
  • CRS with white powder coat finish
  • Flush cabinet doors with a 5/8" door stop are attached by a continuous hinge and equipped with zinc plated handle and roller catch
  • 1-3/4" face trim on door and frame
  • Tub is CRS with white powder coat finish
  • UL Listed for fire-rated wall assemblies
  • Single tub is insulated with lightweight UL insulation

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES10-1/2
    • DEPTH INCHES6
    • HEIGHT INCHES24
    • PACKAGE QUANTITY1
    • SERIESAmbassador Series
    • MANUFACTURER PART NUMBER1015S21FX
    • WIDTH10.5"
    • GLAZINGSolid
    • TRIM STYLEFlat Trim
    • TYPECabinet W/Solid Door
    • BRANDJL Industries / Activar

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!