Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wooden Mallet Fire Extinguisher Cabinet, 5 lb Cap, Medium Oak, FEC10MO
See all 72 items in product family

Wooden Mallet Fire Extinguisher Cabinet, 5 lb Cap, Medium Oak, FEC10MO

Item #: WBB885412

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $82.50 Save up to 36%
Price: $52.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Wooden Mallet Fire Extinguisher Cabinet with Engraved Front Panel, 5 lb Capacity, Medium Oak, FEC10MO

Surface mount fire extinguisher cabinet allows you to hide an unsightly extinguisher in plain sight for safety. These high quality cabinets feature solid construction. Contemporary engraving or acrylic door panel compliments any decor. These cabinets easily accommodates up to a 5 or 10 lb. fire extinguisher. Heavy duty mounting hardware is included.

Product Specifications

    • WIDTH INCHES10
    • DEPTH INCHES6-1/4
    • HEIGHT INCHES19-1/2
    • COLOR FINISHMedium Oak
    • CONSTRUCTIONSolid Oak (Frame), HDF or Plastic (Panels)
    • DESCRIPTIONOak Cabinet
    • LIMITED WARRANTY1 Year
    • CABINET TYPEFire Extinguisher Cabinet - 5 lb. capacity
    • EXTINGUISHER SIZE5 Lb.
    • NUMBER OF POCKETS1
    • FRAME COLORMedium Oak
    • WEIGHT LBS8
    • INTERIOR TUB HEIGHT INCHES18
    • INTERIOR TUB DEPTH INCHES5-1/4
    • INTERIOR TUB WIDTH INCHES8
    • BRANDWooden Mallet
    • MANUFACTURER PART NUMBERFEC10MO
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.