Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mayday Automotive Kit, AA10-STD, Road Warrior Standard - 10 Below
See all 18 items in product family

Mayday Automotive Kit, AA10-STD, Road Warrior Standard - 10 Below

Item #: WBB1038661

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $83.95
Product Information
Customer Review
Product Q&A
Accessories
Mayday Automotive Kit, AA10-STD, Road Warrior Standard - 10 Below

MAYDAY REFLECTING TRIANGLE - Sets up in minutes. Can be seen even in bad weather conditions.

FOLDING SNOW SHOVEL - This Chrome Plated, 37" three-piece shovel can be a lifesaver when tiring to dig out of a snowstorm. The three pieces assemble in minutes and snaps together with push button locks.

12' JUMPER CABLES - These heavy-duty 6 gauge jumper cables provide enough current flow to jump start in the coldest conditions.

FLAT TIRE FIXER - Tier inflator is a special formula that inflates tires immediately and seals most punctures.

TOW ROPE - Tows up to 6500 lbs. Great for getting out of bad situations that require a tow.

34 PIECE FIRST AID KIT - 10 - Plastic Bandages 3/4'' x 3'' 10 - Plastic Bandages 3/8'' x 1 1/2'' 2 - Gauze Pads 2'' x 2'' 3 - Alcohol Wipes 1 - Butterfly Bandage 10 - Cotton Tips 1 - Carry Case

HIGH VISIBILTY YELLOW HIGHWAY BLANKET - Can be used as a blanket for injured that are in shock. Also makes good ground cover for changing a tire.

SAFETY VEST - Bright Orange Polyester Vest. Perfect to be seen day or night by other vehicles. One size fits all.

DISTRESS BANNER - Completely waterproof. This 36" x 15" "Emergency Help" can be seen at long distances.

OTHER ITEMS - One each: Utility Knife - 14 in 1 Pocket Tool - Heavy Duty Work Gloves - 10 yds of Duct Tape - Ice Scraper with Glove - Flashlight w/ 2 D Alkaline Batteries - Solar Blanket - Adult Poncho -  Deluxe Sports Bag with Two End Pockets, One Front Pocket , Double Zipper Center Compartment and Shoulder Strap 1 / 12 Hour Light Sticks - Pair of Hand Warmers

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES18
    • HEIGHT INCHES12
    • COLORAssorted
    • DESCRIPTIONStandard Road Warrior
    • MANUFACTURERS PART NUMBERAA10-STD
    • WEIGHT LBS14.5 lbs
    • TYPEAutomotive Kit
    • BRANDMayday Industries
    • PEOPLE/PIECES34 Pieces

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:26