Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mayday C.E.R.T Kits, CRT2, Action Response Unit, 33 Pieces
See all 6 items in product family

Mayday C.E.R.T Kits, CRT2, Action Response Unit, 33 Pieces

Item #: WBB1038720

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $124.50 Save up to 51%
Price: $60.95
OUT OF STOCK.
Product Information
Customer Review
Product Q&A
Accessories
Mayday C.E.R.T Kits, CRT2, Action Response Unit, 33 Pieces

Kit Includes:

  • (1) C.E.R.T. Hard Hat
  • (1) Back Pack (Green w/Logo)
  • (1) Heavy Duty Work Gloves
  • (1) Chemical Goggles (Vented)
  • (1) 12 Hour Light Stick (Green)
  • (1) Safety Vest (Lime Green w/Reflective Orange Trim)
  • (1) N95 Dust Mask (One)
  • (1) Large Mayday Solar Blanket
  • (1) "D" Size Flashlight
  • (1) Pair of "D" Batteries
  • (1) 15" Pry Bar
  • (1) Lumber Crayon
  • (1) 14-in-1 Pocket Tool
  • (1) Knee Pads (XL)
  • (1) Gas Shut Off
  • (1) Duct Tape (10 Yards)
  • (1) Metal Whistle
  • (1) 300' "Caution" Tape (2 mil.)
  • (1) Rope (1/4" x 50')
  • (3) Mayday Pouch Water (4.225 oz.)


Product Specifications

    • WIDTH INCHES16
    • DEPTH INCHES12
    • HEIGHT INCHES8
    • COLORAssorted
    • DESCRIPTIONC.E.R.T Action Response Unit
    • MANUFACTURERS PART NUMBERCRT2
    • TYPEC.E.R.T. Kit
    • BRANDMayday Industries
    • WEIGHT LBS11 lbs
    • PEOPLE/PIECES33 Pieces

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:24