Emergency & Survival Kits
Availability
Special Price
Type
Brand
Size
Number Of Pieces
Length
Material
Width
Depth
Height
Color
Price
Number of Pieces
16
Height
7 in
Width
4-1/2 in
Depth
10-1/2 in
Height
15 in
Width
8 in
Depth
10 in
Color
Clear
Number of Pieces
79
Height
4 in
Width
12-1/4 in
Depth
8-1/4 in
Height
6-3/4 in
Width
3-1/2 in
Depth
9-1/2 in
Color
Red
Height
16 in
Width
9 in
Depth
10-1/2 in
Color
Red
First Aid Only® Shelter in Place Emergency Preparedness Backpack, Up to 24 Persons
Number of Pieces
218
Height
17-1/2 in
Width
12-1/2 in
Depth
7 in
Number of Pieces
258
Height
11 in
Width
17 in
Ready America® 12 Day Shelter in Place Emergency Survival Kit, 2 Person Backpack, 38 Pieces
Number of Pieces
38
Height
20 in
Width
13 in
Depth
12 in
Ready America® Auto Deluxe Emergency Response Kit, 1 Person Duffle Bag, 28 Pieces
Number of Pieces
28
Height
18-1/4 in
Width
12-1/2 in
Depth
12-1/4 in
Number of Pieces
1
Height
10 in
Width
7 in
Color
Orange
Height
15 in
Width
12-1/2 in
Number of Pieces
8
Height
8 in
Width
8 in
First Aid Only First Aid Responder Bag, Bleed Control, Airway Mgmnt. & BBP, Up to 24 Persons, Red
Number of Pieces
353
Height
9 in
Width
15 in
Depth
19 in
Number of Pieces
72
Color
Hi-Vis Orange
Height
13 in
Width
10 in
Depth
6 in
Color
Red
Number of Pieces
19
Height
12 in
Width
6 in
Depth
9-1/2 in
Number of Pieces
570
Height
11 in
Width
17 in
Height
13 in
Width
6 in
Depth
10 in
Color
Red
Number of Pieces
37
Height
20-1/4 in
Width
12-1/4 in
Depth
12-1/2 in
Height
12 in
Width
12 in
Depth
20 in
Color
Green
Number of Pieces
137
Depth
5-1/2 in
Color
White
Height
9 in
Width
3-1/2 in
Depth
3-1/2 in
Color
Red
Height
20 in
Width
24 in
Depth
2 in
Color
Red
Number of Pieces
15
Number of Pieces
258
Height
9 in
Width
10 in
Color
Orange
Number of Pieces
43
Color
Hi-Vis Orange
First Aid Only® Standard Bleeding Control Wall Station Single Kit, Up to 24 Persons
Number of Pieces
12
Height
8-1/4 in
Width
9 in
Depth
2-1/2 in
Number of Pieces
145
Height
15 in
Width
14 in
Depth
13 in
Number of Pieces
11
First Aid Only® Deluxe Bleeding Control Wall Station Single Kit, Up to 24 Persons
Number of Pieces
14
Height
8-1/4 in
Width
9 in
Depth
2-1/2 in
Number of Pieces
10
Honeywell North Single-Use Disposable Safety Pack, Includes Masks, Gloves & Wipes
Number of Pieces
4
Height
15 in
Width
12 in
Height
15 in
Width
12-1/2 in
Height
12 in
Width
9 in
Ready America® 3 Day Essential Emergency Survival Kit, 4 Person Backpack, 60 Pieces
Number of Pieces
60
Height
16 in
Width
9 in
Depth
12 in
Number of Pieces
6
First Aid Only RC-613 Deluxe Personal Safety Emergency Pack, 31 Pieces, Plastic Case
Number of Pieces
31
Height
27 in
Width
24 in
Depth
2 in
Color
Red
Kemp USA Hip Pack w/ Guard Logo & Mesh Drain & Lifeguard Essentials Supply Pack, Clear, 5 Pieces
Number of Pieces
5
Color
Clear
Height
5 in
Width
7.5 in
Color
Clear