Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Glow Stick 6 Inches Green - Pkg Qty 25
See all 24 items in product family

Glow Stick 6 Inches Green - Pkg Qty 25

Item #: WB300653GN

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.72 each

Sold in packages of 25

Price: $18.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Glow Sticks
Provides Instant Lighting
Ideal for disaster or terrorism preparation or convenient to have when storm related power outages occur, these 6" glow sticks provide light for a minimum of 10 to 12 hours. Convenient string attachment makes it easy to carry around. Individually packed. Minimum order quantity is 25.

Product Specifications

    • COLORGreen
    • DESCRIPTION6" Glow Stick
    • PACKAGE QUANTITY25
    • BRANDNicaboyne
    • TYPESurvival Tool

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:25