Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

First Aid


(673 Items)
Sub Category
Eyewash Stations (348)
Remove
Bradley Combination Drench Shower Eyewash Unit - S19-310
Remove

      Items
Bradley Combination Drench Shower Eyewash Unit - S19-310 Bradley Combination Drench Shower Eyewash Unit - S19-310


Bradley Combination Drench Shower Eyewash Unit - S19-310
Bradley Combination Drench Shower Eyewash Unit - S19-310
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB275791
Price: $702.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Bradley Combination Drench Shower Eyewash Unit

Combination Drench Shower/Eyewash Unit saves space and fits easily into any work environment. Shower valve operates quickly by a pull rod with a triangular handle. Shower provides a superior washdown with a more even spray pattern. Eyewash operated by a large, highly visible push handle. Safe, steady water flow under varying water supply conditions from 30°90 PSI is assured by integral flow control in the sprayhead assembly. Combinaton Units lmay be Top-Supplies or Mid-Supplied. NOTE: The ANSI Z358.1 standard requires an uninterruptible supply of flushing fluid at a minimum 30 PSI flowing pressure. Full, One-Year Warranty.
Product Specifications
LENGTH INCHES 7
WIDTH INCHES 32
BRAND Bradley
CONSTRUCTION Plastic Bowl
DESCRIPTION Bradley Combination Drench Shower Eyewash Unit
MANUFACTURERS PART NUMBER S19-310
MODEL All Purpose Station
TYPE Combination


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Bradley Privacy Curtain - S19-330

Bradley Privacy Curtain - S19-330

From $363.95
select
Qty: Add to Cart
Bradley Drench Shower Tester - S19-330ST

Bradley Drench Shower Tester - S19-330ST

From $93.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)