Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

First Aid


(699 Items)
Sub Category
Eyewash Stations (374)
Remove
Bradley 5 Gal Pressurized Eye/Face Wash Unit - S19-672
Remove

      Items
Bradley 5 Gal Pressurized Eye/Face Wash Unit - S19-672 Bradley 5 Gal Pressurized Eye/Face Wash Unit - S19-672


Bradley 5 Gal Pressurized Eye/Face Wash Unit - S19-672
Email This Page Printer Friendly Version
Bradley 5 Gal Pressurized Eye/Face Wash Unit - S19-672
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB275804
Price: $687.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Bradley 5 Gal Pressurized Eye/Face Wash Unit

Ideal for providing emergency protection in areas where permanent water supply is not available. Supplements permanent eyewash fixture installations. Five-gallon pressure tank is constructed of stainless steel. 25½" (635mm) high and 8½" (216mm) outside diameter. Weighs 14 lbs. empty and 43 lbs. full. Eyewash heads are chrome-plated brass. Tire filler valve with 0°-160 PSI air gauge. 8' hand-held hose spray has chrome-plated metal parts. Flow from hose maintained approximately 2½ minutes. Flow from eyewash approximately 8 minutes. Hose burst strength is 450 PSI. Hand-held hose sprayhead contains an antimicrobial agent to protect the sprayhead. Full, One-Year Warranty.
Product Specifications
BRAND Bradley
CONSTRUCTION Stainless Steel Tank,Twin Chrome Plated Brass Eye Wash Heads
DESCRIPTION Bradley 5 Gal Pressurized Eye/Face Wash Unit
MANUFACTURERS PART NUMBER S19-672
MODEL Portable Eyewash Station
TYPE Pressurized Portable Emergency


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Eye And Face Wash Eye Wash Fountain

Eye And Face Wash Eye Wash Fountain

From $160.95
More Info
Add to Cart
Eye And Face Wash Double Bottle Station - Two 32 Oz.

Eye And Face Wash Double Bottle Station - Two 32 Oz.

From $39.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)