Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

First Aid


(673 Items)
Sub Category
Eyewash Stations (348)
Remove
Porta Stream II Water Additive, 8 oz, 4/Case
Remove

      Items
Porta Stream II Water Additive, 8 oz,  4/Case Porta Stream II Water Additive, 8 oz, 4/Case


Porta Stream II Water Additive, 8 oz,  4/Case
Porta Stream II Water Additive, 8 oz, 4/Case Porta Stream II Water Additive, 8 oz, 4/Case Porta Stream II Water Additive, 8 oz, 4/Case  
see additional photos
Porta Stream II Water Additive, 8 oz, 4/Case
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB313333
List Price $31.07    Save 4%
Price: $29.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Porta Stream II Water Additive, 8 oz,  4/Case Fendall Porta Stream II Station w/ Water Additive        
 
select
   

Porta Stream II Water Additive, 8 oz, 4/Case

Fendall Porta Stream II Station w/ Water Additive

   
Total for 2 items is $299.90

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

Porta Stream II Water Additive, 8 oz, 4/Case

Mix with clean, potable water to create a preserved solution. Does not require costly plumbing. Provides a constant fluid flow rate and stream height for the entire 15-minute flushing period required by ANSI Z358.1 when used with Porta Stream II and III. 30 month shelf life when unopened / 6 months once opened, from date of manufacture. Prior to refilling, the station must be cleaned to remove contamination from the station walls.

Regulations: ANSI Z358.1 - ANSI Z358.1

Product Specifications
BRAND Sperian
DESCRIPTION Porta Stream II Water Additive, 8 oz, 4/Case
MANUFACTURERS PART NUMBER 32-001100-0000
PACKAGE QUANTITY 4 Bottles
TYPE Water Additive
CAPACITY VOL. 8 oz / bottle


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Graphic Facility Signs - Emergency Eye Wash - Plastic 7x7

Graphic Facility Signs - Emergency Eye Wash - Plastic 7x7

From $4.77
select
Qty: Add to Cart
First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

From $17.95
select
Qty: Add to Cart
Face Masks With Ear Loops Box Of 50

Face Masks With Ear Loops Box Of 50

From $5.25
select
Qty: Add to Cart
Uvex Stealth Goggles, S3960C

Uvex Stealth Goggles, S3960C

From $10.95
select
Qty: Add to Cart
Disposable Nitrile Gloves - X-Large Powdered

Disposable Nitrile Gloves - X-Large Powdered

From $7.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)