Haws® Axion MSR™ Walll Mount Eyewash Station Drench Hose
Model 8905 wall mounted eye/face wash and body spray shall include an AXION MSR™ eye/face wash head which features an inverted directional laminar flow which achieves zero vertical velocity supplied by an integral flow control, chrome plated brass stay-open squeeze lever valve, 12-foot yellow recoil hose with chrome-plated swivel fitting at one end, universal sign, and1/2" IPS inlet. In order to comply with state codes the use of a vacuum breaker is required with all hand held eye/face wash body spray units (Haws offers model SP212).