Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

First Aid


(673 Items)
Sub Category
Eyewash Stations (348)
Remove
Haws® Combination Shower & Soft-Flo Eyewash, SS
Remove

      Items
Haws® Combination Shower & Soft-Flo Eyewash, SS Haws® Combination Shower & Soft-Flo Eyewash, SS


Haws® Combination Shower & Soft-Flo Eyewash, SS
Haws® Combination Shower & Soft-Flo Eyewash, SS
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB549160
Price: $1,456.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Haws® Combination Shower And Soft-Flo Eyewash SS Receptor And Freeze Protection Bleed Valve

Model 8300.158 combination shower and eyewash shall include an AXION MSR™ hydrodynamic showerhead, stainless steel 11" round bowl, stainless steel eyewash yoke assembly with green Soft-Flo ABS plastic eyewash anti-surge heads with integral flow controls and dust covers, chrome-plated brass stay-open shower and eyewash ball valves equipped with stainless steel ball and stem, and automatic thermal actuator freeze protection bleed valve that will start to open when the water temperature falls below 40°F and fully opens at 35°F (1.66°C), will start to close at 38°F with it fully closing at 45°F (7.22°C). Unit shall also include powder-coated cast-iron 9" diameter floor flange, universal sign, self-adhesive high visibility safety green and bright yellow stripes, and 1-1/4" IPS supply.



Haws® Combination Unit, Model 8300.158 Specification Sheet


Product Specifications
LENGTH INCHES 15
WIDTH INCHES 35
HEIGHT INCHES 91
COLOR Green/Silver
BRAND Haws
CONSTRUCTION Stainless Steel/ABS Plastic
DESCRIPTION Haws® Combination Unit, Model 8300.158
MANUFACTURERS PART NUMBER 8300.158
MOUNT TYPE Plumbing Required, Floor Mount
TYPE Combination Unit


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Eye And Face Wash Eye Wash Fountain

Eye And Face Wash Eye Wash Fountain

From $160.95
More Info
Add to Cart
Eye And Face Wash Double Bottle Station - Two 32 Oz.

Eye And Face Wash Double Bottle Station - Two 32 Oz.

From $39.95
More Info
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
(60)