Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Physicians Care, 32 oz. Single Bottle Eyewash Station, 24-202

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Physicians Care, 32 oz. Single Bottle Eyewash Station, 24-202

Item #: WBB592067

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $16.75

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Physicians Care, 32 oz. Single Bottle Eyewash Station, 24-202

The easy wash station is not meant to replace the primary 15 minute eyewash equipment needed to comply with ANSI Z358.1-2009. Instead, these secondary eyewash stations provide easy access for a quick response to eye accidents. OSHA requires eye flush be available within a 10 second walk from chemicals and other injurious materials, along with work situations that have airborne particles such as allergens, dust, sawdust or smoke. The smaller size of these stations makes them ideal for placement closer to hazardous areas for immediate response. The removable bottles are also perfect for portable use when transporting an injured worker to a facility for further medical care. Sterile eyewash with no organix preservatives. Tamper evident bottles with removable sterile eyecup. FDA Approved.

Click

Documents are in PDF format

Product Specifications

    • DESCRIPTIONPhysicians Care, 32 oz. Single Bottle Eyewash Station
    • MANUFACTURERS PART NUMBER24-202
    • SIZE32 oz.
    • BRANDPhysiciansCare®
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.