Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

First Aid


(673 Items)
Sub Category
Eyewash Stations (348)
Remove
Fendall Porta Stream II Station w/ Water Additive
Remove

      Items
Fendall Porta Stream II Station w/ Water Additive Fendall Porta Stream II Station w/ Water Additive


Fendall Porta Stream II Station w/ Water Additive
Fendall Porta Stream II Station w/ Water Additive Fendall Porta Stream II Station w/ Water Additive Fendall Porta Stream II Station w/ Water Additive Fendall Porta Stream II Station w/ Water Additive
see additional photos
Fendall Porta Stream II Station w/ Water Additive
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB313182
List Price $294.03    Save 8%
Price: $269.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Fendall Porta Stream II Station w/ Water Additive Porta Stream II Water Additive, 8 oz,  4/Case Graphic Facility Signs - Emergency Eye Wash - Plastic 7x7 Pull Strap For Models 829001, 829003 And 829005
 
select
select
select

Fendall Porta Stream II Station w/ Water Additive

Porta Stream II Water Additive, 8 oz, 4/Case

Graphic Facility Signs - Emergency Eye Wash - Plastic 7x7

Pull Strap For Models 829001, 829003 And 829005

Total for 4 items is $325.46

Product Information
Photo Gallery
Product Q&A
Write A Review

Fendall Porta Stream II Station w/ Water Additive

Fendall Porta Stream II offers versatile portability and 15-minutes of uninterrupted flushing - without costly plumbing. Fendall Porta Stream's simplicity of installation and operation has made it a popular choice. Self-contained, it features a nozzle strap that is easily removed to activate flushing, leaving hands free to hold eyelids open. Can be easily and affordably placed near most workplace hazards with single bracket mounting device or transported with optional universal cart or universal stand. Molded handle accepts hanging bracket for vertical or horizontal surface installation.

Features:
  • Large 16 gallon (60.5L) capacity permits thorough flushing by providing 0.4 gpm over the entire 15-minute flushing period required by ANSI Z358.1
  • Efficient "full-flow" nozzles cover a wide area around the eyes
  • Sturdy, molded construction. When properly installed, the system may be safely leaned upon during use
  • Large fill hole/lockable fill cap simplifies refilling and cleaning, and reduces risk of possible tampering
  • Easy-to-use design features simple, highly visible operating instructions on the unit itself
Product Specifications
WIDTH INCHES 20
DEPTH INCHES 20
HEIGHT INCHES 26
CAPACITY Delivers 15 min. uniterrupted flushing
BRAND SPERIAN EMERGENCY EYEWASH
TYPE 16 gallon station with water additive
CAPACITY VOL. 8 oz


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Chemical Splash Resistant Goggles - Fog-Free

Chemical Splash Resistant Goggles - Fog-Free

From $2.10
select
Qty: Add to Cart
Global Best Value First Aid Kit, 25-Person ANSI Compliant, Plastic

Global Best Value First Aid Kit, 25-Person ANSI Compliant, Plastic

From $10.00
select
Qty: Add to Cart
Eye And Face Wash 16 Oz. Single Bottle Station

Eye And Face Wash 16 Oz. Single Bottle Station

From $22.95
select
Qty: Add to Cart
Uvex Flex Seal Anti-Fog Goggle, Gray

Uvex Flex Seal Anti-Fog Goggle, Gray

From $11.75
select
Qty: Add to Cart
Quiet Bands Banded Earplugs, Semi-Aural, NRR 23

Quiet Bands Banded Earplugs, Semi-Aural, NRR 23

From $4.25
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)