Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Physicians Care Wall Mount Eye & Skin Flush Station, Two 32 Oz. Bottles, 24-300

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Physicians Care Wall Mount Eye & Skin Flush Station, Two 32 Oz. Bottles, 24-300

Item #: WBB892448

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $34.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Physicians Care Wall Mount Eye & Skin Flush Station, Two 32 Oz. Bottles, 24-300

Easy mount, eye flush station, hangs conveniently on the wall to offer quick access in an eye care emergency. Includes two 32 ounce bottles of PhysiciansCare sterile eyewash. Bottles are single use only. Uses standard 32 ounce eyewash replacement bottles. Station measures 19" x 4" x 14.5".

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHGreen
    • DESCRIPTIONWall Mount Eye & Skin Flush Station, Two 32 Oz. Bottles of Eye/Skin Flush
    • MANUFACTURERS PART NUMBER24-300
    • SIZE32 oz.
    • BRANDPhysiciansCare®
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.