Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Guardian Survival Gear 107 Piece First Aid Kit, Plastic Case

Rollover image to zoom in

Click image to enlarge

See all 98 items in product family

Guardian Survival Gear 107 Piece First Aid Kit, Plastic Case

Item #: WBB1121090

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Minimum Quantity: 5 ($34.75)

Price: $6.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Guardian Survival Gear 107 Piece First Aid Kit, Plastic Case

This mid-sized first aid kit is packaged in a plastic case that is perfect for storing in your car, office, or home.

Kit Includes:
  • 35 - Adhesive Bandage 3 x 3/4
  • 30 - Adhesive Bandage 1-3/4 x 3/8
  • 1 - Tape Roll
  • 2 - Gauze Pad 4 x 4
  • 2 - Gauze Pad 3 x 3
  • 2 - Gauze Pad 2 x 2
  • 1 - Gauze Roll 2
  • 1 - Instant Cold Pack
  • 1 - Tweezers
  • 15 - Alcohol Pads
  • 1 - Case
  • 1 - First Aid Guide
  • 4 - Finger Splints
  • 10 - Cotton Tip Applicators
  • 1 - Elastic Bandage 2


Product Specifications

    • WIDTH INCHES8
    • DEPTH INCHES3
    • HEIGHT INCHES5
    • DESCRIPTIONFirst Aid Kit
    • MANUFACTURERS PART NUMBERFA107
    • TYPEFirst Aid Kit
    • BRANDGuardian Survival Gear
    • CASE MATERIALPlastic Case
    • APPROVAL--
    • PERSON COUNT--

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

First Aid Kits

Your review: These are great, compact but fully loaded with everything needed in a first aid emergency. We are required to keep first aid kits at our workplace as well as in cars that staff use when traveling in the community.

Pros: Good size but compact Has everything you need in an emergency

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:68