

 |
Browse First Aid (673 Items) |
|
 |
|

 |
|
|
| Total for 2 items is $36.47 |
 |
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Product Q&A |
 |
|
|
 |
GLOBAL FIRST AID KITS
25-Person Refill Kit
Global first aid kits provide a quick, handy storage solution for minor accidents and medical emergencies. Helps refill 25-person case kits. Kit includes 4-1/2" wire scissors, (50) 1" x 3" plastic adhesive bandages, 8 flexible knuckle bandages, 1/2"W x 5 yard adhesive tape, 24 aspirin tablets, 8 fingertip bandages, 6 packs of triple antibiotic ointment, 6 burn cream packs with Lido, four 3" x 3" gauze, two 4" x 4" sterile gauze pads, 3 insect sting relief wipes, 3 ammonia wipes, 10 antiseptic towelettes, 4 eyepads, a 2"W x 5 yard non-sterile conforming gauze, non-sterile triangle bandage, 2 pairs of latex gloves, small ice pack, disposable tweezers, 5" x 9" ABD sterile, Fendall® BFS eyewash and a first aid handbook.
|
| Product Specifications |
| WIDTH INCHES |
13-1/2 |
| DEPTH INCHES |
5-1/2 |
| HEIGHT INCHES |
16 |
| BRAND |
GLOBAL |
| TYPE |
25 PERSON REFILL |
| WEIGHT LBS |
3.00 |
| CASE MATERIAL |
-- |
|
|
|
|
|
|