Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rapid Care 3 Shelf First Aid Cabinet

Rollover image to zoom in

Click image to enlarge

See all 207 items in product family

Rapid Care 3 Shelf First Aid Cabinet

Item #: WBB1121123

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $136.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Rapid Care 3 Shelf First Aid Cabinet

This 3 Shelf First Aid Cabinet was designed by leaders in the Emergency Preparedness Industry. This kit contains 1,044 pieces that are packaged neatly into a white steel case that can be mounted on a wall for easy access.

Kit Includes:
  • (100) - Adhesive Bandage 1 x 3
  • (50) - Adhesive Bandage 3 x 3/4
  • (50) - Fabric Bandages 1 x 3
  • (100) - Detectable Bandages 1 x 3
  • (20) - Knuckle Bandage
  • (20) - Fingertip Bandage
  • (8) - 2 x 3 Non Sterile Pad
  • (1) - Tape Roll
  • (1) - Triangular Bandage
  • (2) - Trauma Pad
  • (1) - Bandage Compress
  • (1) - Eye Cup
  • (30) - Gauze Pads
  • (3) - Gauze Rolls
  • (8) - Examination Gloves
  • (1) - Instant Cold Compress
  • (1) - Tweezers
  • (1) - Scissor
  • (10) - Burn Cream
  • 1 - Burn Spray 3 oz.
  • (10) - Antibiotic Ointment
  • (1) - Antiseptic Spray 3 oz.
  • (100) - Alcohol Pads
  • (20) - PVP Iodine Pads
  • (40) - Antiseptic Towelettes
  • (20) - Sting Relief Pad
  • (1) - First Aid Guide
  • (100) - Cotton Tip Applicators
  • (1) - Elastic Bandage 3 (Ace Type)
  • (100) - Aspirin Tablets
  • (100) - Non Aspirin Tablets
  • (100) - Pain Relief Tablets
  • (25) - Hand Sanitizers
  • (1) - Eye Wash 4 oz.
  • (2) - Eye Pad
  • (8) - Splints / Tongue Depressors
  • (6) - Filtration Masks
  • (1) - Antiseptic Spray 3 oz.


Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES6
    • HEIGHT INCHES14
    • DESCRIPTION3-Shelf First Aid Cabinet
    • MANUFACTURERS PART NUMBERFAC3
    • CASE MATERIALMetal
    • PERSONS/PIECES1044 Pieces
    • BRANDRapid Care
    • PROMOTIONEveryday Low Price
    • SHELF QUANTITY3
    • TYPEFirst Aid Cabinet
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.