

 |
Browse First Aid (673 Items) |
|
 |
|

 |
|
|
| Total for 2 items is $55.40 |
 |
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Product Q&A |
 |
|
|
 |
GLOBAL FIRST AID KITS
50-Person Refill Kit
Global first aid kits provide a quick, handy storage solution for minor accidents and medical emergencies. Helps refill kits and cases for 50-person first aid kits. Kit includes 4 oz. eyewash, (100) 1" x 3" plastic strips, 10 antiseptic towelettes, (10) 3" x 3" sterile gauze pads, non-sterile triangle bandage, 2"W x 5 yard non-sterile conforming gauze, 2 pairs of latex gloves, 4-1/2" wire scissors, disposable tweezers, 5" x 9" ABD sterile, 5 alcohol prep pads, 5 ammonia wipes, 5 insect sting relief wipes, 6 burn cream packs with Lido, 4 eyepads, (4) 4" x 4" sterile gauze pads, 2 rolls of 1/2"W x 2.5 yard adhesive tape, 2 small ice packs, 12 non-aspirin tablets, 12 aspirin tablets and a first aid handbook.
|
| Product Specifications |
| LENGTH INCHES |
11.375 |
| WIDTH INCHES |
10-1/2 |
| DEPTH INCHES |
8 |
| HEIGHT INCHES |
5 |
| BRAND |
GLOBAL |
| TYPE |
50 PERSON REFILL |
| WEIGHT LBS |
3.80 |
| CASE MATERIAL |
-- |
|
|
|
|
|
|