Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pac-Kit Coaches Sports League Kit, Soft Pouch, 20 Person, 7150

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Pac-Kit Coaches Sports League Kit, Soft Pouch, 20 Person, 7150

Item #: WBB892471

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $34.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Pac-Kit Coaches Sports League Kit, Soft Pouch, 20 Person, 7150

20 person soft pouch first aid kit designed especially for coaches to use on the field. Zip up pouch measures 9" x 7" x 4.5". Includes: 10 Woven Strips 2 Woven X-Large Strips 2 Woven Knuckle bandages 2 Woven fingertip bandages 4 Butterfly closures 2 3" Gauze Pads 4 4" Gauze Pads 1 Large Wound Pad 1 4" Stretch Gauze 1 Adhesive Tape 6 Antiseptic Wipes 20 Antiseptic towelettes 2 first aid/burn cream 2 Triple antibiotic 4 X/S Non-Aspirin 4 Motion sickness tablets 1 Sting relief wipe 6 Nitrile Exam Gloves 4" Elastic bandage 2 1.5" x 15 yd Athletic Tape rolls 2 Underwrap Rolls 4 Athletic size (6" x 9") Instant cold packs 2" Elastic bandage 1 Lister style bandage scissor 1 Steel forceps

Product Specifications

    • LENGTH INCHES9
    • WIDTH INCHES4-1/2
    • HEIGHT INCHES7
    • CONSTRUCTIONFabric
    • DESCRIPTIONCoaches First Aid Kit
    • MANUFACTURERS PART NUMBER7150
    • TYPESpecialty First Aid Kit
    • BRANDPac-Kit®
    • PEOPLE/PIECES20 People/88 Pieces
    • PROMOTIONEveryday Low Price
    • CASE MATERIALFabric

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:25