

 |
Browse First Aid (699 Items) |
|
 |
First Aid Kit - 25 Person, ANSI Compliant, Plastic Case |
| |
|
 |
|
 |
|
 |
|

 |
 |
 |
 |
|
|
|
|
| |
|
|
|
First Aid Kit - 25 Person, ANSI Compliant, Plastic Case |
|
|
|
|
| Total for 2 items is $36.47 |
 |
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Customer Reviews |
 |
|
 |
Product Q&A |
 |
|
|
 |
 |
| Avg. Review Rating: 7 Reviews |
 |
 |
 |
 |
 |
|
 |
 |
GLOBAL FIRST AID KITS
25-Person Plastic Kit
Global first aid kits provide a quick, handy storage solution for minor accidents and medical emergencies. These first aid kits are encased with a cabinet housing for secure, organized storage of all first aid supplies. This compact kit provides first aid for up to 25 people. Can be wall mounted or movable with an easy carry handle. Plastic case measures 9-1/16" x 6-5/16" x 2-3/8" overall. Kit includes 4-1/2" wire scissors, (50) 1" x 3" plastic adhesive bandages, 8 flexible knuckle bandages, 1/2"W x 5 yard adhesive tape, 24 aspirin tablets, 8 fingertip bandages, 6 packs of triple antibiotic ointment, 6 burn cream packs with Lido, four 3" x 3" gauze, two 4" x 4" sterile gauze pads, 3 insect sting relief wipes, 3 ammonia wipes, 10 antiseptic towelettes, 4 eyepads, a 2"W x 5 yard non-sterile conforming gauze, non-sterile triangle bandage, 2 pairs of latex gloves, small ice pack, disposable tweezers, 5" x 9" ABD sterile, Fendall® BFS eyewash and a first aid handbook. Meets ANSI standards.
|
 |
|
 |
| Product Specifications |
| WIDTH INCHES |
9.125 |
| DEPTH INCHES |
2.38 |
| HEIGHT INCHES |
6-1/4 |
| BRAND |
GLOBAL |
| DESCRIPTION |
First Aid Kit |
| TYPE |
25 PERSON |
| WEIGHT LBS |
1.900 |
| CASE MATERIAL |
PLASTIC |
|
|
|
|
 |
|
|