Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mayday First Aid Kit, FA-TK234, 234 Pieces
See all 212 items in product family

Mayday First Aid Kit, FA-TK234, 234 Pieces

Item #: WBB1038659

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Minimum Quantity: 2 ($48.50)

List Price: $25.00 Save: up to 3%
Price: $24.25
Product Information
Customer Review
Product Q&A
Accessories
Mayday First Aid Kit, FA-TK234, 234 Pieces

Kit Includes:

  • (30) 3/4" x 3" Plastic bandages
  • (50) 1" x 3" Plastic bandages
  • (20) 3/8" 1 3/4" Plastic bandages
  • (3) Knuckle bandages
  • (3) Butterfly Closures
  • (3) Fingertip bandages
  • (1) Eye pad
  • (1) Triangular bandage
  • (4) 4" x 4" Gauze pads (2 per pk.)
  • (4) 3" x 3" Gauze pads (2 per pk.)
  • (4) 2" x 2" Gauze Pads (2 per pk.)
  • (1) 2" Rolled gauze
  • (1) 4" Rolled gauze
  • (1) 5" x 9" Gauze trauma pad
  • (30) Alcohol cleansing pads
  • (20) Antiseptic towelettes
  • (20) Cotton swabs
  • (2) Adhesive tape roll
  • (4) Finger splints
  • (1) 2" Elastic bandage
  • (1) 5" x 6" Instant cold pk.
  • (10) Burn/First aid cream
  • (10) Sting relief pads
  • (1) Tweezers
  • (4) Examination Gloves (bagged)
  • (1) CPR barrier
  • (1) Filtration mask
  • (1) First aid guide
  • (1) Emergency blanket
  • (1) Reusable case w/ wall mountable bracket


Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES10-1/2
    • HEIGHT INCHES4
    • COLORAssorted
    • DESCRIPTIONFirst Aid Kit
    • MANUFACTURERS PART NUMBERFA-TK234
    • CASE MATERIALPlastic
    • PERSONS/PIECES234 Pieces
    • WEIGHT LBS2.4 lbs
    • PROMOTIONEveryday Low Price
    • TYPEFirst Aid Kit
    • BRANDMayday Industries
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.