Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pac-Kit First Aid Kit, Soft Pouch, 10 Person ANSI Compliant, 7070
See all 91 items in product family

Pac-Kit First Aid Kit, Soft Pouch, 10 Person ANSI Compliant, 7070

Item #: WBB892463

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $18.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Pac-Kit First Aid Kit, Soft Pouch, 10 Person ANSI Compliant, 7070

10 person ANSI compliant soft pouch first aid kit. Ideal for vehicle usage or light industrial work areas. Zip up pouch measures 7.5" x 7" x 2", 1. Includes: 30 Alcohol Wipes 16 1" x3" Adhesive Strips 6 First Aid/Burn Cream Packets 6 Triple Antibiotic ointment Packets 5 4" x4" Gauze Pads 2 Sterile Eye Pads with Strips 2 Nitrile Exam Gloves Scissors Forceps First Aid Guide Triangular Bandage 4" x5" Stretch Gauze First Aid Tape Roll 5" x9" Wound Pad

Product Specifications

    • LENGTH INCHES7
    • WIDTH INCHES2
    • HEIGHT INCHES7-1/2
    • CONSTRUCTIONFabric
    • DESCRIPTIONSoft Pouch First Aid Kit
    • MANUFACTURERS PART NUMBER7070
    • APPROVALANSI Z308.1-2009
    • BRANDPac-Kit®
    • PIECE COUNT76
    • CASE MATERIALFabric
    • PERSON COUNT10
    • TYPESpecialty First Aid Kit

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed