Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
First Aid Only 222-U First Aid Kit for 10 People, 62 Pieces, OSHA Compliant, Plastic Case
See all 188 items in product family

First Aid Only 222-U First Aid Kit for 10 People, 62 Pieces, OSHA Compliant, Plastic Case

Item #: WBB1145436

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $16.00
Product Information
Product Q&A
Accessories
First Aid Only 222-U First Aid Kit for 10 People, 62 Pieces, OSHA Compliant, Plastic Case

Small companies will find all the first-aid essentials they need in this kit. It's also great for contractors and inside vehicles. Contains 62 pieces, including burn relief, cold compress, trauma pad and triangular bandages. Plastic case with handle for easy transport, but it's also wall-mountable (hardware not included). System Capacity: 10 Person System; Number of Pieces: 62; Contains: Burn Relief;Cold Compress;Trauma Pad;Triangular Bandages.

Product Specifications

    • DESCRIPTIONOSHA Compliant First Aid Kit
    • MANUFACTURERS PART NUMBER222-U
    • CASE MATERIALPlastic
    • PERSONS/PIECES10 People/62 Pieces
    • PROMOTIONEveryday Low Price
    • BRANDFirst Aid Only™
    • TYPEFirst Aid Kit
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.