Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
First Aid Only 226-U First Aid Station for 50 People, 196 Pieces, OSHA Compliant, Metal Case
See all 207 items in product family

First Aid Only 226-U First Aid Station for 50 People, 196 Pieces, OSHA Compliant, Metal Case

Item #: WBB1145568

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $60.95
Product Information
Product Q&A
Accessories
First Aid Only 226-U First Aid Station for 50 People, 196 Pieces, OSHA Compliant, Metal Case

Designed for contractors and vehicles. 20 first aid products, 196 pieces including bandages, compresses, eye care products, ointment, wipes, plus six-piece CPR pack. Metal case with handle. Wall mountable (hardware not incl.). System Capacity: 50 Person System; Number of Pieces: 196; Contains: Bandages;Compresses;CPR Mask;Eye Care Products;Ointments;Wipes.

Product Specifications

    • DESCRIPTIONOSHA Compliant First Aid Kit
    • MANUFACTURERS PART NUMBER226-U
    • PERSONS/PIECES50 People/196 Pieces
    • CASE MATERIALMetal
    • PROMOTIONEveryday Low Price
    • TYPEFirst Aid Kit
    • BRANDFirst Aid Only™
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.