Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
First Aid Only 241-AN ANSI-Compliant First Aid Kit, 46 Pieces, Metal Case
See all 207 items in product family

First Aid Only 241-AN ANSI-Compliant First Aid Kit, 46 Pieces, Metal Case

Item #: WBB1145324

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $46.95
Product Information
Product Q&A
Accessories
First Aid Only 241-AN ANSI-Compliant First Aid Kit, 46 Pieces, Metal Case

Full-color schematic helps with product location and reordering. Case is wall-mountable (hardware included). Kit contains bandages, compresses, triangular/sling bandage, gauze pads, antiseptic towelettes, first aid tape, exam gloves, and burn relief. 94 piece kit. Also includes cold compresses, eye pads and eye wash. System Capacity: 16 Units; Number of Pieces: 94; Contains: Bandages, compresses, triangular sling bandage, gauze pads, antiseptic towelettes, first aid tape, exam gloves, burn relief, cold compresses, eye pads and eye wash.; Mounting: Wall. Contains: Bandages, compresses, triangular sling bandage, gauze pads, antiseptic towelettes, first aid tape, exam gloves, burn relief, cold compresses, eye pads and eye wash.. Note: Caution: This kit meets ANSI Z-308.1-2003 only when required minimum fill is maintained with products marked "ANSI Z-308.1-2003".

Product Specifications

    • DESCRIPTIONANSI Compliant First Aid Kit
    • MANUFACTURERS PART NUMBER241-AN
    • CASE MATERIALMetal
    • TYPEFirst Aid Kit
    • PERSONS/PIECES46 Pieces
    • PROMOTIONEveryday Low Price
    • BRANDFirst Aid Only™
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.