Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
First Aid Only RC-620 American Red Cross Personal Safety Pack for One Person, Nylon Backpack
See all 72 items in product family

First Aid Only RC-620 American Red Cross Personal Safety Pack for One Person, Nylon Backpack

Item #: WBB1145553

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $27.67 ea.
2 $23.83 ea.
3+ $22.53 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
First Aid Only RC-620 American Red Cross Personal Safety Pack for One Person, Nylon Backpack

One-person emergency pack to take on the go. These basic supplies could prove vital in an emergency. Supplies will keep a person warm and dry, help them stay hydrated, and treat minor injuries. A lightweight, modular design makes it easy to stow, grab, and carry. Tear-resistant nylon backpack has plenty of room for personal items. Endorsed by the American Red Cross. System Capacity: 1 Person System; Contains: Emergency Blanket; Emergency Drinking Water Pouch; Germicidal Wipes; Hand Warmers; Light Sticks; Mini First Aid Kit With Assorted Bandages and Antiseptics; N95 Particulate Face Mask; Nylon Backpack; Rain Poncho; Vinyl Gloves; Whistle With Neck Cord. Contains: Emergency Blanket; Emergency Drinking Water Pouch; Germicidal Wipes; Hand Warmers;Light Sticks; Mini First Aid Kit With Assorted Bandages and Antiseptics; N95 Particulate Face Mask; Nylon Backpack; Rain Poncho; Vinyl Gloves; Whistle With Neck Cord.

Product Specifications

    • DESCRIPTIONAmerican Red Cross Personal Safety Backpack
    • MANUFACTURERS PART NUMBERRC-620
    • CASE MATERIALNylon Backpack
    • TYPEEmergency Kit
    • BRANDFirst Aid Only™
    • PEOPLE/PIECES1 Person

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:25