Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
First Aid Only RC-660 American Red Cross Emergency Smartpack for One Person, Nylon Case
See all 10 items in product family

First Aid Only RC-660 American Red Cross Emergency Smartpack for One Person, Nylon Case

Item #: WBB1145325

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $51.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
First Aid Only RC-660 American Red Cross Emergency Smartpack for One Person, Nylon Case

Be prepared with this unique safety kit that contains essential emergency items. Five color-coded and labeled see-through modular bags are housed in a red backpack and keep items organized and accessible. The modular bags are: Alertincludes flashlight with battery, two light sticks, whistle, one "Call 9-1-1" banner. Shelter/Weatherincludes rain poncho, 38 x 60 emergency blanket plus four hand, pocket and glove warmers. Foodincludes one 2,400-calorie bar. Waterincludes four drinking water pouches. First Aidincludes bandages, gauze, first aid tape, cleansing wipes, antibiotic and burn cream, lip ointment and alcohol pads. Durable nylon backpack has "American Red Cross" emblem and room for personal items as well as the modular bags. System Capacity: 1 Person System; Contains: Alcohol Cleansing Pads;Antibiotic Ointment Packs;Antiseptic Cleansing Wipes;Backpack;Butterfly Wound Bandages;"Call 9-1-1" Banner;Conforming Gauze Roll Bandage;Emergency Blanket;Emergency Drinking Water;First Aid Card;First Aid Cream;First Aid Tape Roll;Flashlight With Two Batteries;Food Bars;Gauze Dressing Pads;Hand Warmers;Junior Bandage;Light Sticks;Lip Ointment;Modular Packs;Nonadhesive Bandages;Patch Bandages;Plastic Bandages;Rain Poncho;Soap Towelettes;Trauma Pad;Triangular Sling Bandage;Vinyl Gloves;Whistle With Neck Cord. Contains: Alcohol Cleansing Pads;Antibiotic Ointment Packs;Antiseptic Cleansing Wipes;Backpack;Butterfly Wound Bandages;"Call 9-1-1" Banner;Conforming Gauze Roll Bandage;Emergency Blanket;Emergency Drinking Water;First Aid Card;First Aid Cream;First Aid Tape Roll;F.

Product Specifications

    • DESCRIPTIONAmerican Red Cross Emergency Smartpack Case
    • MANUFACTURERS PART NUMBERRC-660
    • BRANDFirst Aid Only™
    • PERSONS/PIECES1 Person
    • MANUFACTURER PARTS NUMBERRC-660
    • CASE CONSTRUCTIONNylon Backpack

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.