Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mayday First Aid Plus Kit, FA-TK8-PL, 105 Pieces
See all 208 items in product family

Mayday First Aid Plus Kit, FA-TK8-PL, 105 Pieces

Item #: WBB1038709

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $44.95
Product Information
Product Q&A
Accessories
Mayday First Aid Plus Kit, FA-TK8-PL, 105 Pieces

Not your ordinary first aid kit. This 105 piece kit combines essential first aid supplies with personal hygiene and outdoor protection products. And best of all it comes in a user friendly roll out sleeve with all the products are at your fingertips.

Kit Includes:

  • (2) non adherent pad
  • (100) q-tip
  • (1) 5x9 bandage
  • (3) 2x2 bandage
  • (3) 3x3 bandage
  • (3) 4x4 bandage
  • (2) blue masks
  • (1) pocket tissue
  • (6) alcohol wipes
  • (1) ibuprofen
  • (1) cold relief
  • (1) aspirin 2 pack
  • (1) antacid 2 pack
  • (1) non-aspirin
  • (1) CPR mouthpiece
  • (6) antiseptic wipes
  • (6) paws antimicrobial wipes
  • (3) antibiotic ointment
  • (12) 1x3x bandaids
  • (12) 3/4x3 bandaids
  • (1) burn free 4x4
  • (3) small burn free
  • (1) blistex
  • (1) 63 page first aid guide
  • (1) eye patch
  • (2) 3" gauze
  • (1) 5 1/2 scissors
  • (2) 1/2 yard tape
  • (1) tweezer
  • (1) hydrogen peroxide
  • (1) chapstick
  • (1) triangular bandage
  • (2) sting relief
  • (1) bug x
  • (1) poison oak
  • (1) SPF sunscreen
  • (1) 2 oz. hand sanitizer
  • (1) toothbrush
  • (1) toothpaste
  • (1) comb
  • (1) hand lotion
  • (2) wet naps
  • (3) patch bandages
  • (6) butterfly bandages
  • (2) fingertip bandages
  • (1) doctor penlight
  • (2) pair nitrile gloves


Product Specifications

    • WIDTH INCHES13
    • DEPTH INCHES5
    • HEIGHT INCHES5
    • COLORAssorted
    • DESCRIPTIONFirst Aid Plus Kit
    • MANUFACTURERS PART NUMBERFA-TK8-PL
    • TYPEFirst Aid Kit
    • BRANDMayday Industries
    • WEIGHT LBS2 lbs
    • PROMOTIONEveryday Low Price
    • CASE MATERIALFabric
    • PERSONS/PIECES105 Pieces

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.