Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pac-Kit First Aid Super Travel Kit, Waterproof Soft Pouch, 7115
See all 208 items in product family

Pac-Kit First Aid Super Travel Kit, Waterproof Soft Pouch, 7115

Item #: WBB892467

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $13.25

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Pac-Kit First Aid Super Travel Kit, Waterproof Soft Pouch, 7115

Waterproof soft pouch first aid kit. Ideal for vehicle usage or light industrial work areas. Pouch measures 8" x 10" x 2". Includes: 10 Woven strips 2 Woven X-Large Strips 2 Woven Knuckle bandages 2 Woven fingertip bandages 4 Butterfly closures 2 3" Gauze Pads 4 4" Gauze Pads 1 Large Wound Pad 1 4" Stretch Gauze 1 Adhesive Tape 6 Antiseptic Wipes 20 Antiseptic towelettes 2 first aid/burn cream 2 Triple antibiotic 4 X/S Non-Aspirin 4 Motion sickness tablets 1 Sting relief wipe 4 nitrile exam gloves

Product Specifications

  • LENGTH INCHES8
  • WIDTH INCHES2
  • HEIGHT INCHES10
  • CONSTRUCTIONFabric
  • DESCRIPTIONFirst Aid Super Travel Kit
  • MANUFACTURERS PART NUMBER7115
  • TYPETravel First Aid Kit
  • BRANDPac-Kit®
  • CASE MATERIALFabric
  • PERSONS/PIECES72 Pieces
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.