Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mayday First Aid Trauma "Responder" Kit, FA-TK9, 25 Person
See all 188 items in product family

Mayday First Aid Trauma "Responder" Kit, FA-TK9, 25 Person

Item #: WBB1038718

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $94.95
Product Information
Product Q&A
Accessories
Mayday First Aid Trauma "Responder" Kit, FA-TK9, 25 Person

Kit Includes:

  • (4) instant ice packs
  • (1) 3" ace bandage
  • (1) bandage scissors
  • (1) eye wash
  • (2) 1x10 yd. tape
  • (5) bloodstoppers
  • (1) CPR mouthpiece
  • (1) solar blanket
  • (1) triangle bandage
  • (2) water gels
  • (24) sanidex
  • (5) eye pads
  • (12) 4x4 gauze pads
  • (1) "d" flashlight w/ batteries
  • (2) safety vests
  • (24) antiseptic wipes
  • (100) 1x3x bandages
  • (100) non)aspirin
  • (100) butterfly bandages
  • (1) burn free dressing
  • (12) 2x6 gauze bandages
  • (1) 300' roll caution tape
  • (1) hydrogen peroxide
  • (1) sterile pouch water
  • (5) 5x9 combine dressing bandages
  • (1) 15 piece bloodbourne pathogen kit


Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES9-1/2
    • HEIGHT INCHES11
    • COLORAssorted
    • DESCRIPTIONFirst Aid Trauma Responder Kit
    • MANUFACTURERS PART NUMBERFA-TK9
    • PERSONS/PIECES25 People
    • PROMOTIONEveryday Low Price
    • CASE MATERIALFabric
    • WEIGHT LBS10 lbs
    • TYPEFirst Aid Kit
    • BRANDMayday Industries

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.